Wurth katalog proizvoda
MWF - 07/04 - 05542 - © • Note Please make sure that the screws to be covered are screwed in as vertically and as flat as possible. Shape: flat Shape: overlapping Colour Wood Colours RAL Designation RAL AW 20 AW 25 AW 30 AW 30 AW 40 P. No. dia. 12 dia. 15 dia. 15 dia. 18 dia. 18 Qty. Pure white 9010 0590720101 0590725101 0590730201 0590730101 0590740201 Light grey 7035 0590720102 0590725102 – – – Silver grey 7001 0590720103 0590725103 – – 0590740203 Dusty grey 7037 0590720104 0590725104 – – – Ash Light ivory 1015 0590720105 0590725105 – – – Cherry Saffron yellow 1017 0590720106 0590725106 – – 0590740206 500 Pine, spruce Sand yellow 1002 0590720107 0590725107 0590730207 0590730107 – Oak, light Brown beige 1011 0590720108 0590725108 0590730208 – – Beech, Larch Ochre brown 8001 0590720109 0590725109 0590730209 0590730109 – Oak, dark Fawn brown 8007 0590720110 0590725110 0590730210 – – Mahogany Mahogany brown 8016 0590720111 0590725111 0590730211 0590730111 0590740211 Jet black 9005 0590720112 0590725112 0590730212 0590730112 – Please note that the colours shown may differ from the original tone for printing-related reasons. Colour Wood Colours RAL Designation RAL No. AW 20 AW 25 AW 30 P. Qty. dia. 12 mm dia. 15 mm dia. 15 mm Pure white 9010 0590721101 0590726101 0590731201 Silver grey 7001 – – 0590731203 Beech, Larch Ochre brown 8001 – – 0590731209 500 Mahogany Mahogany brown 8016 – – 0590731211 Jet black 9005 – – 0590731212 AW Cover Caps l Suitable for all screws with TORX and AW drive. OK-00544
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw