Wurth katalog proizvoda
STEP - 2014-12-08 - 17719 - © following pages 17720 Nominal diameter (d 1 ) Length (l 1 ) Head diameter (d k ) Screw-head height (k 1 ) Drill hole diameter Min./max. clamping range Mandrel diameter (d m ) Shear- fracture load Tensile fracture load Nominal diameter x length (Ø d x l) Art. No. P. Qty. 2.4 mm 4.0 mm 5.0 mm 0.7 mm 2.5 mm 0.5-2.0 mm 1.45 mm 315 N 355 N 2.4 x 4.0 mm 51415244 1000 2.4 mm 6.0 mm 5.0 mm 0.7 mm 2.5 mm 2.0-4.0 mm 1.45 mm 315 N 355 N 2.4 x 6.0 mm 51415246 1000 2.4 mm 8.0 mm 5.0 mm 0.7 mm 2.5 mm 4.0-6.0 mm 1.45 mm 315 N 355 N 2.4 x 8.0 mm 51415248 1000 2.4 mm 10.0 mm 5.0 mm 0.7 mm 2.5 mm 6.0-8.0 mm 1.45 mm 315 N 355 N 2.4 x 10.0 mm 514152410 1000 3.0 mm 4.0 mm 6.5 mm 0.8 mm 3.1 mm 0.5-1.5 mm 1.75 mm 620 N 810 N 3.0 x 4.0 mm 51415304 500 3.0 mm 6.0 mm 6.5 mm 0.8 mm 3.1 mm 1.5-3.5 mm 1.75 mm 620 N 810 N 3.0 x 6.0 mm 51415306 500 3.0 mm 8.0 mm 6.5 mm 0.8 mm 3.1 mm 3.5-5.0 mm 1.75 mm 620 N 810 N 3.0 x 8.0 mm 51415308 500 3.0 mm 10 mm 6.5 mm 0.8 mm 3.1 mm 5.0-7.0 mm 1.75 mm 620 N 810 N 3.0 x 10 mm 51415310 500 3.0 mm 12 mm 6.5 mm 0.8 mm 3.1 mm 7.0-9.0 mm 1.75 mm 620 N 810 N 3.0 x 12 mm 51415312 500 3.0 mm 14 mm 6.5 mm 0.8 mm 3.1 mm 9.0-11.0 mm 1.75 mm 620 N 810 N 3.0 x 14 mm 51415314 500 3.0 mm 16 mm 6.5 mm 0.8 mm 3.1 mm 11.0-13.0 mm 1.75 mm 620 N 810 N 3.0 x 16 mm 51415316 500 3.2 mm 4 mm 6.5 mm 0.8 mm 3.3 mm 0.5-1.5 mm 1.75 mm 760 N 980 N 3.2 x 4 mm 51415324 500 3.2 mm 6 mm 6.5 mm 0.8 mm 3.3 mm 1.5-3.5 mm 1.75 mm 760 N 980 N 3.2 x 6 mm 51415326 500 3.2 mm 8 mm 6.5 mm 0.8 mm 3.3 mm 3.5-5.0 mm 1.75 mm 760 N 980 N 3.2 x 8 mm 51415328 500 3.2 mm 10 mm 6.5 mm 0.8 mm 3.3 mm 5.0-7.0 mm 1.75 mm 760 N 980 N 3.2 x 10 mm 514153210 500 3.2 mm 12 mm 6.5 mm 0.8 mm 3.3 mm 7.0-9.0 mm 1.75 mm 760 N 980 N 3.2 x 12 mm 514153212 500 3.2 mm 14 mm 6.5 mm 0.8 mm 3.3 mm 9.0-11.0 mm 1.75 mm 760 N 980 N 3.2 x 14 mm 514153214 500 3.2 mm 16 mm 6.5 mm 0.8 mm 3.3 mm 11.0-13.0 mm 1.75 mm 760 N 980 N 3.2 x 16 mm 514153216 500 3.2 mm 18 mm 6.5 mm 0.8 mm 3.3 mm 13.0-15.0 mm 1.75 mm 760 N 980 N 3.2 x 18 mm 514153218 500 3.2 mm 20 mm 6.5 mm 0.8 mm 3.3 mm 15.0-17.0 mm 1.75 mm 760 N 980 N 3.2 x 20 mm 514153220 500 4.0 mm 6 mm 8.0 mm 1.0 mm 4.1 mm 1.5-3.0 mm 2.10 mm 1200 N 1600 N 4.0 x 6 mm 51415406 500 4.0 mm 8 mm 8.0 mm 1.0 mm 4.1 mm 3.0-5.0 mm 2.10 mm 1200 N 1600 N 4.0 x 8 mm 51415408 500 4.0 mm 10 mm 8.0 mm 1.0 mm 4.1 mm 5.0-6.5 mm 2.10 mm 1200 N 1600 N 4.0 x 10 mm 514154010 500 4.0 mm 12 mm 8.0 mm 1.0 mm 4.1 mm 6.5-8.5 mm 2.10 mm 1200 N 1600 N 4.0 x 12 mm 514154012 500 4.0 mm 14 mm 8.0 mm 1.0 mm 4.1 mm 8.5-10.5 mm 2.10 mm 1200 N 1600 N 4.0 x 14 mm 514154014 500 4.0 mm 16 mm 8.0 mm 1.0 mm 4.1 mm 10.5-12.5 mm 2.10 mm 1200 N 1600 N 4.0 x 16 mm 514154016 500 4.0 mm 18 mm 8.0 mm 1.0 mm 4.1 mm 12.5-14.5 mm 2.10 mm 1200 N 1600 N 4.0 x 18 mm 514154018 500 4.0 mm 20 mm 8.0 mm 1.0 mm 4.1 mm 14.5-16.5 mm 2.10 mm 1200 N 1600 N 4.0 x 20 mm 514154020 500 4.0 mm 23 mm 8.0 mm 1.0 mm 4.1 mm 16.5-19.0 mm 2.10 mm 1200 N 1600 N 4.0 x 23 mm 514154023 500 4.0 mm 25 mm 8.0 mm 1.0 mm 4.1 mm 19.0-21.0 mm 2.10 mm 1200 N 1600 N 4.0 x 25 mm 514154025 500 4.8 mm 6.0 mm 9.5 mm 1.1 mm 4.9 mm 1.5-2.5 mm 2.70 mm 1690 N 2230 N 4.8 x 6.0 mm 51415486 500 4.8 mm 8.0 mm 9.5 mm 1.1 mm 4.9 mm 2.5-4.0 mm 2.70 mm 1690 N 2230 N 4.8 x 8.0 mm 51415488 500 4.8 mm 10 mm 9.5 mm 1.1 mm 4.9 mm 4.0-6.0 mm 2.70 mm 1690 N 2230 N 4.8 x 10 mm 514154810 500 4.8 mm 12 mm 9.5 mm 1.1 mm 4.9 mm 6.0-8.0 mm 2.70 mm 1690 N 2230 N 4.8 x 12 mm 514154812 500 4.8 mm 14.0 mm 9.5 mm 1.1 mm 4.9 mm 8.0-10.0 mm 2.70 mm 1690 N 2230 N 4.8 x 14.0 mm 514154814 500 4.8 mm 16.0 mm 9.5 mm 1.1 mm 4.9 mm 10.0-12.0 mm 2.70 mm 1690 N 2230 N 4.8 x 16.0 mm 514154816 500 4.8 mm 18 mm 9.5 mm 1.1 mm 4.9 mm 12-14 mm 2.7 mm 1690 N 2230 N 4.8 x 18 mm 514154818 250 4.8 mm 20.0 mm 9.5 mm 1.1 mm 4.9 mm 14.0-16.0 mm 2.70 mm 1690 N 2230 N 4.8 x 20.0 mm 514154820 250 4.8 mm 22.0 mm 9.5 mm 1.1 mm 4.9 mm 16.0-18.0 mm 2.70 mm 1690 N 2230 N 4.8 x 22.0 mm 514154822 250 4.8 mm 25.0 mm 9.5 mm 1.1 mm 4.9 mm 18.0-20.0 mm 2.70 mm 1690 N 2230 N 4.8 x 25.0 mm 514154825 250 Material of the sleeve Aluminium Material of the mandrel Steel Surface of the sleeve Plain Surface of the mandrel Galvanised BLIND RIVET, ROUND PAN HEAD DIN EN ISO 15977 Sleeve: Al-Mg aluminium 2.5; mandrel: Galvanised steel, blue passivated (A2K) Proof of Performance (Pub) Tensile forces and shear forces in line with ISO 15977 class L OK-00440
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw