Wurth katalog proizvoda
MWF - 06/13 - 16568 - © ASSY ® plus With vertical milling pocket head and partial thread Galvanized, blue passivated Galvanized yellow Precise positioning, no rupturing Precise positioning of the screw is no problem at all thanks to its centering drill- ing tip, which was specially developed for this purpose. The drilling cutting edges guarantee perfect drilling perfor- mance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood. Fast screw-in The gentle start of the thread after the drilling tip enables rapid screw-in. Easy and clean countersinking Easy and clean countersinking of the screw is made possible thanks to its mill- ing pockets. Chips formed at the surface during the screwing-in process are col- lected. AW ® drive for optimum guidance and transmission of force Thanks to the AW ® drive, a tight t of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in. Drive Vert. mill. pock. head, part. thread, galv., blue pas- sivated Vert. mill. pock. head, part. thread, galv., yellow Dia. d in mm l in mm lg in mm b in mm dh in mm Art. No. Art. No. P. Qty. 3.5 35 18 21 6.9 AW ® 10 0165223536 500 40 22 25 0165223541 45 22 25 0165223546 50 27 30 0165223551 35 18 21 AW ® 20 0165223535 40 22 25 0165223540 45 22 25 0165223545 50 27 30 0165223550 4.0 30 15 18 7.9 016511430 016522430 35 18 21 016511435 016522435 40 21 24 016511440 016522440 45 26 29 016511445 016522445 50 26 29 016511450 016522450 55 31 34 016511455 016522455 250 60 31 34 016511460 016522460 70 31 34 016511470 016522470 200 4.5 35 17 21 8.8 0165114535 0165224535 500 40 22 26 0165114540 0165224540 45 22 26 0165114545 0165224545 50 24 28 0165114550 0165224550 250 60 29 33 0165114560 0165224560 70 34 38 0165114570 0165224570 200 80 39 43 0165114580 0165224580 5.0 50 26 30 9.5 016511550 016522550 250 60 33 37 016511560 016522560 70 38 42 016511570 016522570 200 80 38 42 016511580 016522580 90 43 47 016511590 016522590 100 48 52 0165115100 0165225100 ETA-11/0190 Z-9.1-426 With general con- struction permit OK-00439
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw