Wurth katalog proizvoda
MWF - 02/13 - 14440 - © WING PIAS ® SELF-DRILLING SCREWS The self-drilling screwwith up to 50% time savings when fastening wood to metal sub-structures • Steel, yellow galvanized • With tapping screw thread • Countersunk milling head for processing hard and soft woods • AW ® drive for optimum force transmission and care of the corrosion protection Nominal dia. d in mm 3.9 4.2 4.8 5.5 6.3 Head dia. d k max. in mm 7.5 8 9.5 10.8 12.4 Drive AW20 AW20 AW25 AW25 AW30 Drilling and attachment thickness l U (steel) in mm 1.5–2.4 1.75–3.0 2.0–4.0 2.0–5.0 2.0–6.0 Nominal dia. d in mm Length l in mm Max. wood thick- ness* l H in mm Art. No. P. Qty. 3.9 25 13 0219113925 500 32 20 0219113932 38 26 0219113938 4.2 32 20 0219114232 38 26 0219114238 50 38 0219114250 4.8 32 19 0219114832 38 25 0219114838 50 37 0219114850 5.5 38 23 0219115538 45 30 0219115545 50 35 0219115550 6.3 65 49 0219116365 *The recommendation for the maximum wood thickness l H was calculated based on the maximum attachment thickness l U of the substructure! Storable in ORSY ® Method of functioning 1. Drilling out of the wood by the wings prevents forced advancement of the screw 2. Drilling of the core hole in the sub- structure. Breakage of the wings upon contact with the metal 3. First few threads of the screw cut the thread, into which the screw then turns Note: Wing pias ® have to be appropriately tested for usability before each application. Use only application equipment with depth stop and claw clutch. Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction approval, the approval, and in particular Part 2 "Special regulations", must always be observed. For dia. 3.9 / 4.2 / 4.8 mm General construction permit Z-14.4-634 For use of wood and gypsum material boards and cementitious mineral construction material boards with thin- walled steel proles. OK-00436
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw