Wurth katalog proizvoda

MWF - 04/11 - 09684 - © TIPP PIPE CLAMPS ® Clamping area in mm Pipe dia. copper DIN 1786 Steel DIN 440 in inches HT pipe SML pipe Folded spiral- seam pipe Standard WICU pipe Extra WICU pipe Steel drainage pipe PE drainage pipe Cement fiber pipe Plastic pipe / Prineto Connection thread max. load N Art. No. Priopress Art. No. Priopress KST Art. No. SMARTLOCK M8 M8/ M10 M10 / M12 11 - 15 12 1/4” – – 8 - 10 x 800 0543166012 12 1/4” – – 8 - 10 x 800 0543068015 12 1/4” – – 8 - 10 x 1500 14 - 18 15/18 3/8” – – x 2000 15 - 19 15/18 3/8” – – 12/15 x 800 0543166018 15/18 3/8” – – 12/15 x 800 0543068019 15/18 3/8” – – x 1500 DN10 x 800 0543167016 19 - 23 22 1/2” – – x 2000 21 - 23 22 1/2” – – 18 12 x 800 0543166022 22 1/2” – – 18 12 x 800 0543068023 DN16 x 800 0543167020 24 - 28 28 3/4” – – x 2000 26 - 28 28 3/4” – – 22 15 x 800 0543166028 28 3/4” – – 22 15 x 800 0543068028 28 3/4” – – 22 15 x 1500 25 - 28 – – DN20 x 800 0543167025 29 - 33 35 1” – – x 2000 32 - 35 35 1” – – 28 18 x 800 0543166035 35 1” – – 28 18 x 800 0543068035 35 1” – – 28 18 x 1500 32 - 35 DN25 x 800 0543167032 40 - 43 42 1 1/4” DN40 – 35 22 40 x 800 0543166042 42 1 1/4” DN40 – 35 22 40 x 800 0543068043 42 1 1/4” DN40 – 35 22 40 x 1500 40 - 43 DN32 x 800 0543167040 40 - 45 42 1 1/4” – – x 2000 47 - 52 1 1/2” DN40 – x 2000 47 - 53 DN40 x 1200 0543167050 48 - 51 – 1 1/2” DN50 – 42 28 50 50 x 1200 0543166048 – 1 1/2” DN50 – 42 28 50 50 x 1200 0543068051 48 - 56 48 1 1/2” DN50 – 42 28 50 50 x 1500 52 - 56 54 – – – 56 x 1200 0543166054 54 – – – 56 1200 0543068056 53 - 58 54 DN50 DN40 2000 57 - 60 – 2” DN50 x 1200 0543166060 – 2” – DN50 54 x 1200 0543068060 57 - 63 2” – DN50 54 x 1500 60 - 65 64 2” – DN50 x 2000 63 63 x 600 62 - 65 64 – 35 50/64 x 1200 0543166064 64 – – – 35 50/64 x 1200 0543068065 63 - 70 64/70 – – – 35 50/64 x 1500 62 - 65 – – – – DN50 x 1200 0543167063 73 - 78 76.1 2 1/2” x 3000 74 - 80 DN65 x 1200 0543167075 74 - 80 76.1 2 1/2” DN70 DN70 70 75 x 1200 0543166080 76.1 2 1/2” DN70 DN70 70 75 x 1200 0543068080 76.1 2 1/2” DN70 DN70 70 75 x 1500 80 80 x 600 83 - 91 88.9 3” – – 42 x 1500 0543166090 88.9 3” – – 42 1800 0543068091 – 3” – – 42 x 1500 88 - 93 88.9 3” – – 42 x 3000 100 100 x 600 100 - 105 – – – 54 100 x 1800 100 - 106 100 x 3000 108 - 114 108 4” DN100 DN100 110 100/116 x 1500 0543166108 108 4” DN100 DN100 110 100/116 x 1800 0543068114 114 4” DN100 DN100 110 100/116 x 1800 108 - 116 108/114 4” DN100 DN100 110 100/116 x 3000 112 112 x 600 115 115 x 600 115 - 125 – – DN125 – 100/116 x 1800 124 - 129 125 DN125 – x 3000 125 125 x 600 130 130 x 600 131 - 137 DN125 x 3000 135 - 140 133 – – DN125 125/141 x 1800 138 - 145 5” x 3000 140 140 x 600 140 - 146 – 5” – – 125/141 x 1500 150 150 x 600 156 - 162 157/159 DN150 DN150 x 3000 159 - 169 – DN150 DN150 160 x 1500 160 160 x 600 165 - 171 168 6” x 3000 180 180 x 600 188 - 194 x 3000 196 - 203 DN200 x 3000 200 200 x 600 205 - 214 DN200 x 4500 219 - 225 8” x 4500 224 224 x 600 244 - 250 DN250 x 4500 250 250 x 600 267 - 273 267 10” DN250 x 4500 280 280 x 600 297 - 304 DN300 x 4500 300 300 x 600 315 315 x 600 320 - 328 12” DN300 x 4500 355 355 x 600 400 400 x 600 > 400 450-1250 x 800 OK-00432

RkJQdWJsaXNoZXIy MjYxMDEw