Wurth katalog proizvoda

MWF - 02/05 - 07710 - © • Sheet-Metal Screws with AW ® drive with flat head and collar Steel, Delta Seal – black l Outstanding properties of the surface protection coating: – No harmful heavy metals, such as cadmium or chrome VI – Excellent adhesive strength – Especially high abrasion resistance l For the attachment of soft materials (e. g. plastic) suitable for use inside motor vehicles, e. g. dashboard, interior cladding, vehicle seats... Art. No. 0964 113 30 Contents: 1,400 Sheet-Metal Screws and two bits (AW20 /AW25) 0113 339 95/13/16/19/25/32 0113 342 13/16/19/25/32/38 0113 348 13/16/19/25/32/38 Art. No. 0964 113 31 Contents: 800 Sheet-Metal Screws and two bits (AW20 /AW25) 0113 342 13/16/19/25 0113 348 13/16/19/25 Nom. dia. d inmm 3.9 4.2 4.8 Headdia.d k inmm 10 11 12 Head h. k in mm 2.1 2.3 2.9 Drive AW20 AW20 AW25 Nominal dia. Length Galvanised steel, P. Qty. d l blue passivated in mm in mm Art. No. 16 0115003916 22 0115003922 1,000 3.9 25 0115003925 28 0115003928 38 0115003938 500 Nom. dia. d Length l Steel, Delta Seal, black P. Qty. in mm in mm Art. No. 9.5 011333995 13 011333913 100/1,000 16 011333916 3.9 19 011333919 22 011333922 25 011333925 100 32 011333932 38 011333938 9.5 011334295 13 011334213 16 011334216 100/1,000 4.2 19 011334219 22 011334222 25 011334225 32 011334232 100 38 011334238 13 011334813 16 011334816 100/1,000 19 011334819 4.8 22 011334822 100/500 25 011334825 32 011334832 100 38 011334838 Sheet-Metal Screws with AW ® drive Tallow-drop head (especially for cover caps, see below) Tapping screw thread pursuant to EN ISO1478 Drive: AW20 Galvanised steel, blue passivated (A2K) Cover Caps for Sheet-Metal Screws Art. No. 0126 039 … / 0115 003 9.. for Window Sill Screws A2 Art. No. 0126 2 … for pias Window Sill Screws Art. No. 0211 724 220 Material: polyethylene Colour Art. No. P. Qty. pure white RAL 9010 059012125 silver grey RAL 7001 0590125125 100/500 deep black RAL 9005 0590126125 mahogany brown RAL 8016 0590128125 ORSY 100 Assortments OK-00431

RkJQdWJsaXNoZXIy MjYxMDEw