Wurth katalog proizvoda

KR - 01/12 - 07485 - © PIAS ® * Press-on pressure: 100 N, screw in with depth stop if necessary AW ® Bits Flat countersunk head with AW ® -Drive Galvanised steel, blue passivated (A3K) A2 (only for use in aluminium and plastics) • Included: 1 bit Decisive advantages: • Drilling, threading, screwing-in — all in one work step • Considerably reduced time and effort • Exact drill hole diameter for each screw connection – this minimises the thread tolerance – always an optimal connection • Prevents installation errors • Optimum torque transfer due to innovative AW ® -drive AW ® -drive system: • Enhanced torque transmission • Longer service life • Optimum centring • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower • Largest possible contact surface of bit in screw drive • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion Can be stored in ORSY ® system Nominal dia. d mm 2.9 3.5 3.9 4.2 4.8 5.5 6.3 Head dia. d k mm 5.5 6.8 7.5 8.1 9.5 10.8 12.4 k mm 2.0 2.5 2.8 3.1 3.5 3.8 4.3 l p mm 2.5 3.0 3.1 3.7 4.5 5.7 6.5 Drive AW ® 10 AW ® 10 AW ® 20 AW ® 20 AW ® 25 AW ® 25 AW ® 30 Drill area mm 0.7-1.9 0.7-2.25 0.7-2.4 1.75-3.0 1.75-4.0 1.75-5.25 2.0-6.0 Standard values for processing rotation speeds (idling)* 1,700–2,500 min -1 1,200-1,800 min -1 Size Bit 1/4” Bit 5/16” Art. no. Art. no. AW ® 10 06145110 – AW ® 20 06145120 06145520 AW ® 25 06145125 06145525 AW ® 30 06145130 06145530 Nominal dia. d Length l pias ® Galvanised steel, blue-passivated PU/Qty. pias ® A2 only for process- ing in aluminium PU/Qty. Art. no. Art. no. 2.9 13 020572913 1,000 – – 3.5 13 020573513 1,000 – – 3.5 16 020573516 1,000 0205 835 16 1,000 3.5 19 020573519 1,000 – – 3.5 22 020573522 1,000 – – 3.5 25 020573525 1,000 – – 3.5 32 – – 020583532 100 3.9 13 020573913 1,000 020583913 1,000 3.9 16 020573916 1,000 020583916 1,000 3.9 19 020573919 1,000 020583919 1,000 3.9 22 020573922 1,000 – – 3.9 25 020573925 1,000 020583925 1,000 3.9 32 020573932 500 020583932 100 3.9 38 020573938 100 020583938 100 4.2 13 020574213 1,000 020584213 1,000 4.2 16 020574216 1,000 020584216 1,000 4.2 19 020574219 1,000 020584219 1,000 4.2 22 020574222 1,000 020584222 1,000 4.2 25 020574225 1,000 020584225 1,000 4.2 32 020574232 500 020584232 500 4.2 38 020574238 500 020584238 500 4.2 45 020574245 300 020584245 300 4.2 50 020574250 300 020584250 300 4.8 16 020574816 1,000 020584816 1,000 4.8 19 020574819 1,000 020584819 1,000 4.8 22 020574822 1,000 020584822 1,000 4.8 25 020574825 500 020584825 500 4.8 32 020574832 500 020584832 500 4.8 38 020574838 500 020584838 500 4.8 45 020574845 300 020584845 300 4.8 50 020574850 300 020584850 300 4.8 60 020574860 100 020584860 100 4.8 70 020574870 100 020584870 50 5.5 25 020575525 100/1,000 – – 5.5 38 020575538 100/1,000 – – 5.5 45 020575545 100/1,000 – – 5.5 50 020575550 100/500 – – 6.3 38 020576338 500 – – 6.3 45 020576345 500 – – 6.3 50 020576350 500 – – Galvanized drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed. OK-00430

RkJQdWJsaXNoZXIy MjYxMDEw