Wurth katalog proizvoda
MWF - 11/13 - 07286 - © HIGH KNURLED NUT FLAT KNURLED NUT DIN 466 Steel 5 galvanised, blue passivated A1 DIN 467 Galvanised steel, blue passivated A2 Thread dia. t d 1 mm d 2 mm k mm h mm Art. no. Galv. steel 5, blue pass. PU/ Qty. Art. no. A1 PU/ Qty. M 3 12 6 2.5 7.5 031213 250 038703 100 M 4 16 8 3.5 9.5 031214 100 038704 100 M 5 20 10 4 11.5 031215 100 038705 50 M 6 24 12 5 15 031216 100 038706 50 M 8 30 16 6 18 031218 50 038708 50 M 10 36 20 8 23 0312110 50 0387010 50 Can be stored in ORSY ® system Thread dia. t d 1 mm d 2 mm k mm h mm Art. no. Galv. steel, blue pass. PU/ Qty. Art. no. A2 PU/ Qty. M 3 12 6 2.5 3 031223 250 M 4 16 8 3.5 4 031224 100 03874 100 M 5 20 10 4 5 031225 100 03875 50 M 6 24 12 5 6 031226 100 03876 50 M 8 30 16 6 8 031228 50 03878 50 M 10 36 20 8 10 0312210 50 Can be stored in ORSY ® system OK-00428
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw