Wurth katalog proizvoda
MWF - 11/08 - 07285 - © • Nuts with Corrugated Washer Galvanized steel 8, blue passivated (A2K) Galvanized steel 8, yellow passivated (A2C) Washer made of spring steel l Easy mounting – Lock washer and nut form a single unit. l One piece – Ordering and stock- keeping are made easier. l Quicker and easier mounting – Especially with overhead work and in hard-to-reach places. l Large contact surface – Better distribution of tension. l Better covering of large through- holes and oblong holes. l Gentle on workpiece surface – Prevents paint damage and corrosion. l Can be used at higher temperatures. l Maintains locking effect even under harsh conditions – The drive tension in the washer is greater than the bolt preload. l Shorter tightening distance than with standard nuts – No forcing over thread turns. Thread s m b s 1 h Art.-Nr. Art.-Nr. P. Qty. galv. steel. galv. steel. in mm in mm in mm in mm in mm yellow pass. blue pass. M 5 8.0 4.0 15.0 1.2 6.0 03795 0379005 M 6 10.0 5.0 18.0 1.5 7.5 03796 0379006 100 M 8 13.0 6.5 23.0 2.0 9.7 03798 0379008 M 10 17.0 8.0 28.0 2.5 12.0 037910 0379010 50 M 12 19.0 10.0 33.0 3.0 13.0 – 0379012 OK-00427
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw