Wurth katalog proizvoda

MWF - 04/12 - 07239 - © SAFETY SCREWS • A special tool is required for mounting and removal. • Ideal for carrying out installations in schools, hospitals, museums, closed institutions, prisons and security facilities. • Resistant to removal as a result of vandalism. • Mechanical engineering – to safeguard safety switches and safety systems against removal. • Electronics — safety cabinets/switch cabinets. • Also suitable for outdoor use as made from stainless steel A2 material. • Bits Art. No. 0614 352 6.. Round pan head similar to ISO 7380 with TX drive and locking pin A2-70 Dimension (dia. x l) A2-70 Art. No. Drive PU Qty. M 4 x 8 028448 TX 20 100 M 4 x 10 0284410 M 4 x 16 0284416 M 4 x 20 0284420 M 4 x 25 0284425 M 5 x 8 028458 TX 25 100 M 5 x 10 0284510 M 5 x 16 0284516 M 5 x 20 0284520 M 5 x 25 0284525 M 5 x 30 0284530 Dimension (dia. x l) A2-70 Art. No. Drive PU Qty. M 6 x 8 028468 TX 30 100 M 6 x 12 0284612 M 6 x 16 0284616 M 6 x 20 0284620 M 6 x 25 0284625 M 6 x 30 0284630 M 6 x 40 0284640 M 8 x 20 0284820 TX 40 100 M 8 x 25 0284825 M 8 x 30 0284830 M 8 x 40 0284840 TX 20 TX 25 TX 30 TX 40 t M 4 M 5 M 6 M 8 d 1 7.6 9.5 10.5 14 k 1.95 2.5 3 4.1 t 1.14 1.4 1.52 2.03 With countersunk head similar to DIN 7991 (ISO 10642) with TX drive and locking pin A2-70 Dimension (dia. x l) A2-70 Art. No. Drive PU Qty. M 4 x 10 02840410 TX 20 1,000 M 4 x 12 02840412 M 4 x 16 02840416 M 4 x 20 02840420 M 5 x 12 02840512 TX 25 500 M 5 x 16 02840516 M 5 x 20 02840520 M 5 x 25 02840525 Dimension (dia. x l) A2-70 Art. No. Drive PU Qty. M 5 x 30 02840530 TX 25 500 M 5 x 40 02840540 M 5 x 50 02840550 200 M 6 x 20 02840620 TX 30 200 M 6 x 25 02840625 M 6 x 30 02840630 M 6 x 40 02840640 TX 20 TX 25 TX 30 t M 4 M 5 M 6 d k 8 10 12 k 2.3 2.8 3.3 Can be stored in ORSY ® system Can be stored in ORSY ® system OK-00426

RkJQdWJsaXNoZXIy MjYxMDEw