Wurth katalog proizvoda

MWF - 08/11 - 06153 - © WEDGE LOCK WASHER Lock washer according to DIN 25201 against unscrewing of laterally loaded, vibrating screw connections subject to oscillations. Delta Protect (DPE) Stainless steel A4 (1.4404) Corrosion resistance: 720 h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) – in comparison: 96 h yellow galvanized (A2C). Function: High locking effect due to the ascent of the wedge surfaces between the two lock washers. The screw connection is locked by pretension instead of by friction. Advantages: • Maximum safety when locking screw connections. • No unscrewing during vibration loading and dynamic loads. • Simple installation and removal. • No impairment by lubricant. • Ensures locking function with high and low pretension forces. • Same temperature range as bolt. • Protects surfaces. • Reusable. Notes on use: For bolt-nut connections, a wedge lock washer pair must be used both under the bolt head and under the nut. Type BF with enlarged contact surface For the recommended tightening torques, please see the technical information in the DIN/ISO catalog. Industry information Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and electric tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveying systems. Nom. dia. d d 1 h Delta Protect (DPE) P. Qty. in mm in mm in mm Art. No. M 4 4.4 9 1.7 0401770004 100 M 5 5.4 10.8 1.7 0401770005 100 M 6 6.5 13.5 2.7 0401770006 100 M 8 8.6 16.6 2.7 0401770008 100 M 10 10.7 21.0 2.7 0401770010 100 M 12 13 25.4 2.7 0401770012 50 M 14 15.2 30.7 2.7 0401770014 100 M 16 17 30.7 2.7 0401770016 50 M 18 19.5 34.5 2.7 0401770018 100 M 20 21.4 39 2.7 0401770020 50 M 22 23.4 42 3.7 0401770022 100 M 24 25.3 48.5 3.7 0401770024 50 M 27 28.4 48.5 6.7 0401770027 50 Nom. dia. d d 1 h A4 (1.4404) P. Qty. in mm in mm in mm Art. No. M 6 6.5 13.5 2.7 0404701106 100 M 8 8.6 16.6 2.7 0404701108 100 M 10 10.7 21.0 2.7 0404701110 100 M 12 13.0 25.4 3.7 0404701112 50 M 16 17.0 30.7 3.7 0404701116 50 Assortment Parts List Nom. dia. Art. No. P. Qty. Wedge lock washer M 4 0401780004 50 Type SF M 5 0401780005 50 M 6 0401780006 50 M 8 0401780008 50 M 10 0401780010 25 M 12 0401780012 25 M 16 0401780016 10 Wedge lock washer M 4 0401770004 25 Type BF M 5 0401770005 25 M 6 0401770006 25 M 8 0401770008 25 M 10 0401770010 25 M 12 0401770012 10 Wedge Lock Washer Assortment Art. No. 096440170 P. Qty. 1 OK-00425

RkJQdWJsaXNoZXIy MjYxMDEw