Wurth katalog proizvoda
MWF - 11/11 - 05521 - © ASSY ® 3.0 Piano hinge screws • Asymmetrical single thread • Small countersunk head, dia. 5.0 mm • Patented in accordance with EP0504782 Back wall screws • Spec. head shape with large contact surface • For wooden handles use only 4 mm dia. • Patented in accordance with EP0504782 roller-sorted • Spec. tested screws for use in machines • Patented in accordance with EP0504782 Dia. in mm L in mm lg in mm dh in mm Surface Drive Art. No. P. Qty. 3.0 10 7 5.0 brass-plated AW ® 10 0168130010 1000 12 9 0168130012 16 13 0168130016 20 17 0168130020 25 22 0168130025 12 9 galvanized blue passivated 0168330012 16 13 0168330016 20 17 0168330020 25 22 0168330025 Storable in ORSY ® Dia. in mm L in mm lg in mm dh in mm Surface Drive Art. No. P. Qty. 3.0 20 17 7.8 galvanized, blue passivated AW ® 10 0167130020 1000 25 22 0167130025 30 27 0167130030 35 32 0167130035 4.0 30 27 9.3 AW ® 20 0167140030 500 35 32 0167140035 40 37 0167140040 45 42 0167140045 Storable in ORSY ® Dia. in mm L in mm lg in mm dh in mm Drive Art. No. galvanized, blue passivated P. Qty. 3.5 30 25 6.8 AW ® 10 0170435030 3000 35 30 0170435035 Storable in ORSY ® ETA-11/0190 OK-00424
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw