Wurth katalog proizvoda

Design d D H Brass Pack Qty. Brass Pack Qty. Brass Pack Qty. Aluminium Pack mm mm mm nickel-plated bare black burnished bare Qty. Art. No. Art. No. Art. No. Art. No. 3.0 9.8 2.1 0455103 100/1000 3.0 11.0 2.2 0455113 100 4.1 9.0 1.8 045594 100/500 5.0 11.0 2.2 0455115 100/1000 5.0 12.5 2.3 0455125 100/500 0456125 100/1000 1 5.5 16.0 2.7 0455166 6.0 13.0 2.3 0455136 100/1000 7.0 15.0 2.5 0455157 6.2 18.0 3.0 0455186 100 7.0 18.0 3.2 0455187 100/1000 8.0 16.0 3.2 0455168 3.2 8.0 1.7 04556083 100 2 4.2 10.0 2.0 04556084 5.3 12.0 2.8 04556125 3 4.3 10.0 2.0 045560843 100/1000 6.4 20.0 4.0 045562064 100 4.0 9.0 2.6 04554094 100/500 04564094 100 4.8 12.7 2.7 04554125 04584125 04574125 100 4 5.0 11.0 2.4 04554115 100/1000 04564115 100 04584115 100/1000 04574115 6.0 13.0 3.0 04554136 04584136 7.0 15.0 3.4 04554157 5 6.2 18.0 3.0 0455186 100 Rosettes MS 63 F 30 DIN 17670 AL 99 DIN 1712 Nickel-plated brass, Brass, bare Brass, black burnished Aluminium, bare Rosettes are used as an underlay for the various countersunk screws. They can be used as washers, as centering devices, and especially to compensate the pressure in the parts to be fastened, in particular in soft materials such as wood, plastic, leather, etc. Plastic rosette for BMW Design d mm D mm H mm Art. No. Pack Qty. 4 4 12 3 04580124 100/1000 MWF - 12/05 - 05342 - © • Rosette Assortment Art. No. 0964 455 Contents: 12 sizes of various designs = 1,200 pieces. In a hammer finish metal box with 12-compartment plastic insert. OK-00421

RkJQdWJsaXNoZXIy MjYxMDEw