Wurth katalog proizvoda

Shape M Shape Z Tightening torques Shape M Shape Z (d 1 and s = Shape M) (Nm) for strength GEOMET ® * P. Qty. A4 P. Qty. GEOMET ® * P. Qty. A4 P. Qty. d d 1 d 2 s h d 2 h Qty. 1.4401 Qty. Qty. 1.4401 Qty. in mm in mm in mm in mm in mm in mm 8.8 10.9 Art. No. Art. No. Art. No. Art. No. M 4 4.1 10.2 1 1.5 3.3 4.9 04014 04044 M 5 5.1 12.2 1.2 1.8 6.7 9.8 04015 250 04045 M 6 6.1 14.2 1.4 2.2 9.9 1.6 11.5 16.5 04016 04046 0401 06 250 040406 M 8 8.2 18.2 1.4 2.4 12.7 1.7 27 40 04018 04048 100 0401 08 040408 M 10 10.2 22.25 1.6 2.75 16.1 2 54 79 040110 040410 0401 010 0404010 100 M 12 12.4 27.25 1.8 3.05 18.3 2.2 92 135 040112 040412 0401 012 100 0404012 M 14 14.4 30.25 2.4 3.5 21.4 2.9 145 215 040114 100 040414 0401 014 M 16 16.4 32.5 2.5 3.95 24.6 3.1 225 330 040116 040416 0401 016 0404016 M 18 18.5 35 3 4.5 320 460 040118 M 20 21 40 3 4.7 460 650 040120 Shape M Shape Z MWF - 10/07 - 04378 - © • Detent-Edge Washers Secure screw connections pow- erfully and positively against loosening and unscrewing Shape M: For high-strength connections with normal head contact. Shape Z: For socket and Allen head screws. The extremely reliable positive locking effect against unscrewing has been verified through the application of a dynamic load (vibration) across the screw axis in many practical tests. Comparison of detent-edge washers to lock washers ● Reusable. ● Protects the counter surface from dam- age (Washer does not turn during instal- lation). ● Minimal tightening torque distribution. ● Universal in use, e.g. also suitable for oblong hole fastening and sheet-metal screw joints. ● Hardened spring steel 420--5100 HV 110, GEOMET ® 321-coated. ● Stainless steel A4. ● Material number 1.4401. Machine and system construction, drive technology, conveyor technology, utility vehicles, construction machines, vehicle construction, agricultural technology, the food industry etc. Advantages Industry information Materials/Surfaces Detent-edge washers Lock washers with no DIN standard Without a DIN standard, lock washers become a safety risk! – Very high tightening torque distribution. – Only suitable for securing screws < 5.8. – In the worst case scenario, lock washers can wear through surfaces and thereby promote a drop in the preload force. – No security against unscrewing provided. – Lock washers are not reusable. – Lock washers tend to expand (risk of breakage). – Turn during tightening and unscrewing ➞ This damages the surface/counter surface. ● Friction locking thanks to spring force. ● Positive locking thanks to specific sur- face stamping. Function * GEOMET ® is a brand of Metal Coatings International Inc. ✚ Double lock: spring-secured friction fit and positive lock. ✚ Minimal tightening torque distribu- tion. ✚ Application range up to approx. 350°C ✚ Reusable. ✚ Protection of the counter surface, no turning. ✚ Security against loosening up to screw quality 12.9. ✚ Locking mechanism prevents unscrewing. OK-00417

RkJQdWJsaXNoZXIy MjYxMDEw