Wurth katalog proizvoda

MWF - 09/02 - 04364 - © • Plate Springs DIN 2093 Steel with modulus of elasticity E = 206,000 N/mm 2 D D 1 t l 0 Steel, bare Pack Qty. mm mm mm mm Art. No. 0.2 0.45 043682 8 4.2 0.3 0.55 043683 200 0.4 0.6 043684 0.25 0.55 043610025 10 5.2 0.4 0.7 0436104 200 0.5 0.75 0436105 0.35 0.8 0436125035 12.5 6.2 0.5 0.85 04361255 200 0.7 1.0 04361257 0.35 0.8 043614035 14 7.2 0.5 0.9 0436145 200 0.8 1.1 0436148 0.4 0.9 0436164 16 8.2 0.6 1.05 0436166 200 0.9 1.25 0436169 0.45 1.05 043618045 18 9.2 0.7 1.2 0436187 200 1.0 1.4 043618100 0.5 1.15 0436205 20 10.2 0.8 1.35 0436208 200 1.1 1.55 043620110 0.6 1.4 04362256 22.5 11.5 0.8 1.45 04362258 200 1.25 1.75 0436225125 0.7 1.6 0436257 25 12.2 0.9 1.6 0436259 200 1.5 2.05 043625150 0.8 1.8 0436288 28 14.2 1.0 1.8 043628100 200 1.5 2.15 043628150 0.8 1.85 04363158 100 31.5 16.3 1.25 2.15 0436315125 200 1.75 2.45 0436315175 100 0.9 2.05 04363559 35.5 18.3 1.25 2.25 0436355125 100 2.0 2.8 0436355200 1.0 2.3 043640100 40 20.4 1.5 2.65 043640150 100 2.25 3.15 043640225 1.25 2.85 043645125 45 22.4 1.75 3.05 043645175 100 2.5 3.5 043645250 1.25 2.85 043650125 50 25.4 2.0 3.4 043650200 100 3.0 4.1 043650300 OK-00416

RkJQdWJsaXNoZXIy MjYxMDEw