Wurth katalog proizvoda

MWF - 11/11 - 03990 - © ASSY ® 3.0 Head-hole drilled Z-9.1-361 With general construction permit ASSY ® 3.0 dia. 4.0-4.5 mm ASSY ® 3.0 particle board screws are optimized for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. For this reason, we recommend only using screws without optimized thread tips (drilling tip, counter thread, ring thread, ground corrugated, self-clearing groove etc.), e.g. anchor screws, Pre.-No. 0157, hex. wood screws DIN 571, Pre.-No. 0192, Wüpofast ® screws, Pre-No. 0186, 0198). Z-9.1-514 With general construction permit ASSY ® 3.0 dia. 5.0-12.0 mm Attention: The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! In these cases, please use ASSY ® 3.0 A2 stainless-steel screws. The surface coatings of nickel and brass are suitable for decorative purposes only = no corrosion protection! Dia. in mm L in mm lg in mm Diameter of drilled head hole in mm dh in mm Drive Art. No. galvanized blue passivated P. Qty. 4.5 25 15 2.5 8.5 AW ® 20 0162245025 500 30 19 0162245030 35 21 0162245035 40 26 0162245040 45 26 0162245045 50 28 0162245050 250 55 33 0162245055 60 33 0162245060 70 38 0162245070 200 Dia. in mm L in mm lg in mm Diameter of drilled head hole in mm dh in mm Drive Art. No. galvanized blue passivated P. Qty. 5.0 50 30 2.5 9.5 AW ® 20 016225050 250 60 37 016225060 70 42 016225070 200 80 42 016225080 100 90 47 016225090 100 52 0162250100 6.0 60 37 2.5 12.0 AW ® 30 016226060 200 80 50 016226080 100 60 0162260100 120 70 0162260120 Suitable cover caps: 0590 122…, 0590 152… ETA-11/0190 OK-00415

RkJQdWJsaXNoZXIy MjYxMDEw