Wurth katalog proizvoda
MWF - 11/11 - 03622 - © ASSY ® 3.0 Bit color Countersunk head*, galvanized, blue passivated Countersunk head w/ shaft galv. and blue pass. Countersunk head*, galvanized, yellow Countersunk head w/ shaft, galvanized, yellow Raised countersunk head, galv., blue passivated Raised countersunk head, galv. yellow Raised countersunk head, nickel-plated Raised countersunk head, brass-plated Pan-head, galvanized, blue passivated** Dia. d in mm l in mm lg in mm dh in mm Art. No. Art. No. Art. No. Art. No. dh in mm Art. No. Art. No. Art. No. Art. No. dh in mm lg in mm Art. No. P. Qty. 3.0 10 7 AW ® 10 5.9 017003010 017023010 5.9 6.0 8.5 0153030010 1000 12 9 017003012 017023012 10.5 0153030012 13 10 017003013 017023013 11.5 0153030013 15 12 017003015 017023015 015433015 13.0 0153030015 16 13 017003016 017023016 015403016 14.0 0153030016 17 14 017003017 017023017 015403017 015433017 015443017 15.0 0153030017 20 17 017003020 017023020 015403020 015433020 17.5 0153030020 12 017013020 017033020 25 22 017003025 017023025 015403025 015433025 22.5 0153030025 17 017013025 017033025 30 25 017003030 017023030 015403030 015423030 015433030 27.5 0153030030 17 017013030 017033030 35 30 017003035 017023035 015423035 015433035 015443035 32.0 0153030035 22 017013035 017033035 40 35 017003040 017023040 500 25 017013040 017033040 45 35 017003045 017023045 3.5 16 13 6.9 017043516 6.9 7.0 1000 20 17 017043520 25 22 017043525 30 25 017043530 35 30 017043535 12 9 AW ® 20 017003512 017023512 10.5 0153035012 13 10 017003513 11.5 0153035013 15 12 017003515 017023515 13.0 0153035015 16 13 017003516 017023516 0154035016 015433516 14.0 0153035016 17 14 017003517 017023517 0154035017 015433517 15.0 0153035017 20 17 017003520 017023520 0154035020 015433520 015443520 18.0 0153035020 12 017013520 017033520 25 22 017003525 017023525 0154035025 015423525 015433525 22.0 0153035025 17 017013525 017033525 30 25 017003530 017023530 0154035030 015433530 015443530 27.0 0153035030 18 017013530 017033530 35 30 017003535 017023535 0154035035 015423535 015433535 015443535 32.0 0153035035 21 017013535 017033535 40 35 017003540 017023540 0154035040 015423540 015433540 015443540 37.0 0153035040 500 25 017013540 017033540 45 40 017003545 017023545 015423545 015433545 30 017013545 017033545 50 45 017003550 017023550 0154035050 015423550 015433550 015443550 30 017013550 017033550 * Countersunk head full thread up to diameter of 4.5 mm without milling pockets ** Single-flight thread Z-9.1-361 With general construction permit Z-9.1-514 With general construction permit ASSY ® 3.0 dia. 4.0-4.5 mm ASSY ® 3.0 dia. 5.0-12.0 mm Attention: The screws are not suitable for outdoor use and for rooms subject to short- term or continuous high moisture levels! In these cases, please use ASSY ® 3.0 A2 stainless-steel screws. The surface coatings of nickel and brass are suitable for decorative purposes only = no corrosion protection! ASSY ® 3.0 particle board screws are optimized for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. For this reason, we recommend only using screws without optimized thread tips (drilling tip, counter thread, ring thread, ground corrugated, self-clearing groove etc.), e.g. anchor screws, Pre. No. 0157, hex. wood screws DIN 571, Pre. No. 0192, Wüpofast ® screws, Pre No. 0186, 0198). ETA-11/0190 OK-00414
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw