Wurth katalog proizvoda

MWF - 05/11 -03567 - © Round pan head Sleeve: Aluminum Pin: Galvanized steel, blue passivated (A2K) Mid-strength riveting range Round pan head Sleeve: Aluminum, black anodized Pin: Galvanized steel, blue passivated (A2K) Round pan head Sleeve: Aluminum, head-painted rivet pure white RAL 9010 Pin: Galvanized steel, blue passivated (A2K) BLIND RIVET d x l in mm Drill hole dia. in mm Clamping range in mm d k in mm k in mm dm in mm Shear fracture load in N Tensile fracture load in N Art. No. P. Qty. 3.0 x 6.7 3.1-3.3 0.8-4.3 6.5 1.1 1.7 700 820 091530043 500 Storable in ® ORSY d x l in mm Drill hole dia. in mm Clamping range in mm d k in mm k in mm dm in mm Shear fracture load in N Tensile fracture load in N Art. No. P. Qty. 3.2 x 8.0 3.3-3.5 0.8-4.8 6.4 1.1 1.8 750 820 091559328 500 3.2 x 11.0 3.3-3.5 4.0-8.0 6.4 1.1 1.8 750 820 0915593211 500 4.0 x 10.0 4.1-4.3 1.2-6.3 8.0 1.4 2.2 1,200 1,600 0915594010 500 4.0 x 13.0 4.1-4.3 4.0-9.6 8.0 1.4 2.2 1,200 1,600 0915594013 500 4.0 x 17.0 4.1-4.3 6.4-12.7 8.0 1.4 2.2 1,200 1,600 0915594017 250 4.8 x 10.0* 4.9-5.1 1.6-6.3 9.6 1.6 2.7 1,600 2,230 0915594810 250 4.8 x 15.0 4.9-5.1 4.8-11.1 9.6 1.6 2.7 1,600 2,230 0915594815 250 4.8 x 25.0 4.9-5.1 12.7-19.8 9.6 1.6 2.7 1,600 2,230 0915594825 250 Storable in ® ORSY * General construction permit for 4.8 mm dia. d x l in mm Drill hole dia. in mm Clamping range in mm d k in mm k in mm dm in mm Shear fracture load in N Tensile fracture load in N Art. No. P. Qty. 3.2 x 8 3.3-3.5 0.8-4.8 6.4 1.1 1.8 750 820 091558328 500 3.2 x 11 3.3-3.5 4.0-8.0 6.4 1.1 1.8 750 820 0915583211 500 4.0 x 10 4.1-4.3 1.2-6.3 8.0 1.4 2.2 1,200 1,600 0915584010 500 4.0 x 13 4.1-4.3 4.0-9.6 8.0 1.4 2.2 1,200 1,600 0915584013 500 4.8 x 10* 4.9-5.1 1.6-6.3 9.6 1.6 2.7 1,600 2,230 0915584810 250 4.8 x 15 4.9-5.1 4.8-11.1 9.6 1.6 2.7 1,600 2,230 0915584815 250 Storable in ® ORSY * General construction permit for 4.8 mm dia. OK-00411

RkJQdWJsaXNoZXIy MjYxMDEw