Wurth katalog proizvoda

MWF - 11/10 - 03534 - © COUNTERSUNK WASHERS/WASHERS For countersunk head screws • Solid material washers. • For aluminum window construction, sunroom construction, facade construction, stair construction, tram construction, rail car construction and tram workshops. For thread d 1 in mm d 2 in mm d 3 in mm h in mm Art. No. A1 P. Qty. Art. No. Aluminum P. Qty. M4 4.3 14 10.5 2.8 045754 200 045764 200 M5 5.3 16 12 3.2 045755 200 045765 200 M6 6.4 18 14.5 3.8 045756 200 045766 200 M8 8.4 25 19 5.0 045758 200 045768 200 Storable in ORSY ® System RUBBER WASHERS • Used as spacers for sign screw connections. • Rubber washers are used with soft, rough and untreated or finely finished surfaces. • Do not cause surface damage. • Alcohol-resistant. • Shore hardness A: 70±5. • Not ozone-resistant. • Not suitable for mounting solar roofs. d in mm d 1 in mm h in mm Art. No. P. Qty. 4.0 10 3 0422410 100 6.5 17 2 04226517 100/1000 6.5 20 3 04226520 100 8.0 30 7 0422830 100 8.7 25 5 04228725 100 11.0 22 12 04221122 100 Storable in ORSY ® System OK-00409

RkJQdWJsaXNoZXIy MjYxMDEw