Wurth katalog proizvoda
MWF - 08/09 - 03528 - © • Thread dia. s e m Bare steel P. Qty. d in mm in mm in mm Art. No. M 8 13 14.38 12 036998 M 10 16 18.9 15 0369910 100 M 12 18 21.1 18 0369912 M 16 24 26.75 24 0369916 50 M 20 30 32.95 30 0369920 25 M 24 36 39.55 36 0369924 M 30 46 51.28 45 0369930 10 M 42 65 72.61 63 0369942 1 Hexagon Nuts DIN 6330 Strength class 10 Bare steel Hexagon Nuts DIN 6331 With collar Strength class 10 Bare steel Locking Nuts Similar to DIN 6923 Strength class 8 Steel galvanized, yellow passivated (A2C) Galvanized steel, blue passivated (A2K) Thread dia. s e m a Bare steel P. Qty. d in mm in mm in mm in mm Art. No. M 8 13 14.38 12 3.5 036988 100 M 10 16 17.77 15 4 0369810 M 12 18 20.03 18 4 0369812 50/100 M 16 24 26.75 24 5 0369816 50 M 20 30 33.53 30 6 0369820 25 M 24 36 39.98 36 6 0369824 5 M 30 46 51.28 45 8 0369830 10 Thread dia. s e m d 1 Galv. steel, Galv. steel, P. Qty. Yellow pass. Blue pass. d in mm in mm in mm in mm Art. No. Art. No. M 4 7 7.66 4 10.41 03944 039404 M 5 8 8.79 5 11.8 03945 039405 M 6 10 11.05 6 14.2 03946 039406 M 8 13 14.38 8 17.9 03948 039408 100 M 10 15 16.64 10 21.8 039410 0394010 M 12 18 20.03 12 26 039412 0394012 M 16 24 26.75 16 34.5 039416 0394016 OK-00408
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw