Wurth katalog proizvoda
MWF - 06/09 - 03527 - © • Stop Nuts DIN 982 Galv. steel 8, blue passivated A2 A4 Full-Metal Safety Nuts similar to DIN 980 A2, A4 l When the screw connection between the bolt and nut is made, the screw thread is tensed by the narrowing of the thread pitch and the thread diameter of the nut. l Application in temperature range of nut: –70°C to +300°C. Full-Metal Safety Nuts DIN 980 Property class 8 Galvanized steel, blue passivated (A2K) Galvanized steel, yellow passivated (A2C) Property class 10 Zinc-nickel, transparent passivated (P3E) Chrom(VI)-frei: Fulfills the EU End-of-Life Vehicles Directive. Thread d e h m 1 s Galvanized steel 8, P. Qty. A2 P. Qty. A4 P. Qty. blue passivated in mm in mm in mm in mm Art. No. M 5 8.79 6.3 3.52 8 – – 0391015 200 0397015 200 M 6 11.05 8 3.92 10 03716 100 0391016 200 0397016 200 M 8 14.38 9.5 5.15 13 03718 100 0391018 200 0397018 200 M 10 18.90 11.5 6.43 17 037110 100 03910110 100 03970110 100 M 10 x 1.25 18.90 11.5 6.43 17 037110125 50 – – – – M 12 21.10 14 8.3 19 037112 100 03910112 50 03970112 50 M 12 x 1.25 21.10 14 8.3 19 037112125 100 – – – – M 12 x 1.5 21.10 14 8.3 19 03711214 100 – – – – M 16 26.75 18 11.28 24 – – 03910116 50 03970116 50 M 20 32.95 22 13.52 30 – – 03910120 25 03970120 25 M 4 7.66 4.2 2.2 7 03694 100 – – – – 3.2 0380 4 200/50 0397 024 100 M 5 8.79 5.1 2.75 8 03695 100 0369005 100 – – 4 0380 5 50 0397 025 200 M 6 11.05 6 3.3 10 03696 100 0369006 100 – – 5 0380 6 50 0397 026 200 M 8 14.38 8 4.4 13 03698 100 0369008 100 0263 008 10 50 6.5 0380 8 50 0397 028 50 M 10 18.9 10 5.5 17 036910 100/500 0369010 100 – – 8 0380 10 50 0397 021 0 50 M 10x1 18.9 10 5.5 17 0369101 100 03690101 50 0263 001 010 50 8 – – – – M 10x1.25 18.9 10 5.5 17 036910125 100 0369010125 50 – – 8 – – – – M 12 21.1 12 6.6 19 036912 100 0369012 50 – – 10 0380 12 50 0397 021 2 100 M 12x1.5 21.1 12 6.6 19 03691215 100 036901215 50 0263 001 215 50 10 – – – – M 14 24.49 14 7.7 22 036914 50 0369014 25 – – 11 – – – – M 14x1.5 24.49 14 7.7 22 03691415 50 036901415 25 0263 001 415 25 11 – – – – M 16 26.75 16 8.8 24 036916 50 0369016 25 – – 13 0380 16 25 0397 021 6 50 M 16x1.5 26.75 16 8.8 24 03691615 50 036901615 25 0263 001 615 25 13 – – – – M 18 29.56 18 9.9 27 036918 25 – – – – 15 – – – – M 18x1.5 29.56 18 9.9 27 03691815 25 036901815 25 – – 15 – – – – M 20 32.96 20 11 30 036920 25 0369020 25 – – 16 0380 20 100 0397 022 0 50 M 20x1.5 32.96 20 11 30 03692015 25 036902015 25 0263 002 015 25 16 – – – – M 24 39.55 24 13.2 36 036924 5 – – – – 19 – – – – M 24x1.5 – – – – – – – – 0263 002 415 25 19 – – – – Thread e in mm h in mm m 1 in mm s in mm Steel 8 galv., blue pass. Art. No. P. Qty. Steel 10 galv., yellow pass. Art. No. P. Qty. Steel 10 Zinc-Nickel Art. No. P. Qty. h as per DIN 934 in mm A2, similar to DIN 980 Art. No. P. Qty. A4, similar to DIN 980 Art. No. P. Qty. OK-00407
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw