Wurth katalog proizvoda

MWF - 11/09 - 03523 - © • Weldable Flange Nuts DIN 928 Bare steel with max. C content of 0.25 % A2 Hex. weld nuts DIN 929 Steel with max. C content of 0.25 % Weldable Flange Nuts Bare steel Galvanized steel, blue passivated (A2K) ● Permit high tightening torques. Thread dia. m s e Bare steel P. Qty. A2 P. Qty. d in mm in mm in mm Art. No. Art. No. M 4 3.5 7 9 038504 M 5 4.2 9 12 038505 03060005 M 6 5 10 13 038506 100 03060006 200 M 8 6.5 14 18 038508 03060008 M 10 8 17 22 0385010 M 12 9.5 19 25 0385012 Thr. dia. d 1 l b h t Qty. Steel, P. Qty. Steel galv., P. Qty. d Welding bare blue pass. in mm in mm in mm in mm in mm projection Art. No. Art. No. M 4 5 17 9 6 0.9 2 03854 M 5 6,4 19 11 7.5 1.2 2 03855 M 6 7.7 22 14 8.5 1.45 2 03856 100 038511 100 M 8 10.1 26 18 10 1.8 4 03858 M 10 11.9 26 18 10.5 1.9 4 038510 Thr. dia d 1 s e m Steel P. Qty. d in mm in mm in mm in mm Art. No. M 3 4.5 7.5 8.15 3.0 03993 1000 M 4 6 9 9.83 3.5 03994 M 5 7 10 10.95 4.0 03995 500 M 6 8 11 12.02 5.0 03996 M 8 10.5 14 15.38 6.5 03998 M 10 12.5 17 18.74 8.0 039910 M 12 14.8 19 20.91 10.0 039912 250 M 14 16.8 22 24.27 11.0 039914 M 16 18.8 24 26.51 13.0 039916 100 OK-00406

RkJQdWJsaXNoZXIy MjYxMDEw