Wurth katalog proizvoda

MWF - 08/05 - 03510 - © • Self-Locking Bolts Galvanised steel 8.8, yellow passivated (A2C) Galvanised steel 8.8, blue passivated (A2K) Self-locking bolts secure connections which are dynamically loaded in axial direction or vertically to screw axis. Locking element and bolt are one piece. Locking teeth block inner loosening torque in loosing rotating direction. Note: Self-Locking Nuts similar to DIN 6923 Art. No. 0394 … yellow passivated (A2C) Art. No. 0394 0… blue passivated (A2K) Hexagon Steel Bolts for Japanese vehicles Galvanised steel 8.8, yellow passivated (A2C) Thread dia. d M5 M6 M8 M10 M12 s in mm 8 10 13 15 17 Thread dia. d M8 M10 s in mm 12 14 Thread dia. l Steel 8.8 galv., yellow pass. Steel 8.8 galv., blue pass. P. Qty. d in mm Art. No. Art. No. 10 0274510 02740510 M5 12 0274512 02740512 16 0274516 02740516 10 0274610 02740610 12 0274612 02740612 M6 16 0274616 02740616 20 0274620 02740620 25 0274625 02740625 30 0274630 02740630 12 0274812 02740812 16 0274816 02740816 M8 20 0274820 02740820 25 0274825 02740825 30 0274830 02740830 100 35 0274835 02740835 20 02741020 027401020 25 02741025 027401025 M10 30 02741030 027401030 35 02741035 027401035 40 02741040 027401040 50 02741050 027401050 20 02741220 25 02741225 30 02741230 M12 35 02741235 40 02741240 45 02741245 50 02741250 Thread dia. Thread pitch l similar to Steel 8.8 galv., yellow pass. P. Qty. d in mm in mm DIN Art. No. 20 0060820 M8 25 933 0060825 30 0060830 40 931 0060840 100 20 00601020 25 961 00601025 30 00601030 35 00601035 40 960 00601040 M10 1.25 45 961 00601045 50 00601050 55 00601055 50 60 960 00601060 70 00601070 80 00601080 Art. No. 0964 274 0 Contents: 340 Self-locking bolts PC 8.8 Galvanised steel, blue passivated (A2K) 0274 0.. M6 x 10/12/16/20 50 pc. each M8 x 12/16/20/25 20 pc. each M10 x 20/25 20 pc. each M10 x 30/35 10 pc. each OK-00404

RkJQdWJsaXNoZXIy MjYxMDEw