Wurth katalog proizvoda

d d 2 d 3 b Hot galvanized P. Qty. Galv. steel, P. Qty. A2 P. Qty. in mm in mm in mm in mm bare blue pass. Art. No. Art. No. Art. No. 5 10 M 3 6 042575 044795 6 12 M 4 8 042576 042586 044796 8 16 M 4 8 042578 100 042588 044798 100 10 20 M 5 10 0425710 0425810 0447910 12 22 M 6 12 0425712 0425812 100 0447912 13 23 M 6 12 0425813 15 25 M 6 12 0425715 0425815 0447915 100 16 28 M 6 12 0425716 0425816 0447916 18 32 M 6 14 0425718 100 0425818 50 20 32 M 6 14 0425720 0425820 100 0447920 100 22 36 M 6 14 0425722 25 40 M 8 16 0425725 50 0425825 50 0447925 50 30 45 M 8 16 0425730 0425830 0447930 35 56 M 8 16 0425735 25 0425835 25 40 63 M10 18 0425740 5 0425840 5 45 70 M 10 18 0425745 0425845 50 80 M 10 18 0425750 0425850 1 60 90 M 10 20 0425760 65 100 M10 20 0425765 1 70 100 M10 20 0425770 80 110 M12 22 0425780 90 125 M12 22 0425790 MWF - 09/02 - 02723 - © • Set Collars DIN 705, Shape A and set screw DIN 553 Bare steel galvanized steel, blue passivated A2 up to d 1 = 70 mm with 1set screw over d 1 = 70 mm with 2 set screws rust proof rust proof OK-00399

RkJQdWJsaXNoZXIy MjYxMDEw