Wurth katalog proizvoda

MWF - 09/02 - 02715 - © • Washers DIN 6340 for clamping fixtures Bare steel for d d 1 s Bare steel P. Qty. thread dia. in mm in mm in mm Art. No. M 8 8.4 23 4 04958 M 10 10.5 28 4 049510 M 12 13 35 5 049512 100 M 16 17 45 6 049516 M 20 21 50 6 049520 M 24 25 60 8 049524 50 Tensioning Washers accord. to DIN 6796 Spring steel C 60, mechanically galvanised for d d 1 h s mech. galvanised P. Qty. thread dia. in mm in mm in mm in mm Art. no. 3 3.2 7 0.85 0.6 041313 4 4.3 9 1.3 1.0 041314 500 5 5.3 11 1.55 1.2 041315 6 6.4 14 2.0 1.5 041316 8 8.4 18 2.6 2.0 041318 100/500 10 10.5 23 3.2 2.5 0413110 12 13.5 29 3.95 3.0 0413112 14 15.0 35 4.65 3.5 0413114 100 16 17.0 39 5.25 4.0 0413116 Washers DIN 7349 for screws with heavy clamping sleeves Bare steel Galvanised steel, blue passivated for d 1 d 2 s Bare steel P. Qty. Galv. steel, blue pass. P. Qty. thread dia. in mm in mm in mm Art. No. Art. No. M 5 5.3 15 2 04975 M 6 6.4 17 3 04976 049706 M 8 8.4 21 4 04978 049708 100 M 10 10.5 25 4 049710 100 0497010 M 12 13 30 5 049712 0497012 M 14 15 36 6 0497014 50/100 M 16 17 40 6 049716 0497016 100 M 18 19 44 8 049718 M 20 21 44 8 049720 50 0497020 100 OK-00398

RkJQdWJsaXNoZXIy MjYxMDEw