Wurth katalog proizvoda

Thread m s e Steel P. Qty. Steel galv., P. Qty. A2 P. Qty. A4 P. Qty. d bare blue pass. in mm in mm in mm Art. No. Art. No. Art. No. Art. No. M 3 1.8 5.5 6.01 03183 300/1000 03283 300 03343 1000 M 4 2.2 7.0 7.66 03114 500 03184 300/1000 03284 300 03344 1000 M 5 2.7 8.0 8.79 03115 500 03185 300 03285 300 03345 1000 M 6 3.2 10.0 11.05 03116 500 03186 300/1000 03286 300 03346 1000 M 8 3.7 13.0 14.38 03118 500 03188 300/1000 03288 300 03348 200 M 10 4.7 17.0 18.90 031110 100 031810 300/1000 032810 300 033410 200 M 12 5.7 19.0 21.10 031112 100 031812 100 032812 300 033412 200 M 14 6.42 22.0 24.49 031114 50 031814 50 032814 300 M 16 7.42 24.0 26.75 031116 50 031816 50 032816 100 033416 200 M 18 8.42 27.0 29.56 031118 25 031818 25 M 20 9.1 30.0 32.95 031120 25 031820 25 032820 50 033420 100 M 24 10.9 36.0 39.55 031124 25 031824 25 032824 50 M 27 12.4 41.0 45.20 031127 25 031827 25 M 30 13.9 46.0 50.85 031130 5 031830 5 MWF - 06/02 - 02694.txt - © • Hexagon Nuts DIN 439 low-profile Bare steel Galvanized, blue passivated steel A2 A4 Hexagon Nuts DIN 936, low-profile, old version Galvanized, blue passivated steel Thread s e m Steel galv., P. Qty. Thread Steel galv., P. Qty. d blue pass. blue pass. in mm in mm in mm Art. No. d Art. No. M 8 13 14.38 5 03198 100/1000 – – M 10 17 18.9 6 031910 100 M 10 x 1 0319101 100 M 12 19 21.1 7 031912 100 M 12 x 1.5 03191215 100 M 14 22 24.49 8 031914 100 M 14 x 1.5 03191415 100 M 16 24 26.75 8 031916 50 M 16 x 1.5 03191615 50 M 18 27 29.56 9 031918 50 M 18 x 1.5 03191815 50 M 20 30 32.95 9 031920 50 M 20 x 1.5 03192015 50 M 22 32 35.03 10 031922 50 M 22 x 1.5 03192215 5 M 24 36 39.55 10 031924 5 M 24 x 1.5 03192415 5 M 27 41 45.2 12 031927 50 M 27 x 1.5 03192715 5 M 30 46 50.85 12 031930 5 M 30 x 1.5 03193015 5 OK-00396

RkJQdWJsaXNoZXIy MjYxMDEw