Wurth katalog proizvoda

MWF - 09/08 - 02681 - © • Washers DIN 9021 (with large outside diameter) DIN 433 (preferably for cheese head screws) Bare steel Galvanized, blue passivated steel Bare brass A2 Polyamide DIN 9021 Thr.- d d 1 h Steel P. Qty. Steel galv., P. Qty. Brass P. Qty. A2 P. Qty. Polyamide P. Qty. Dia. bare blue pass. bare white in mm in mm in mm in mm Art. No. Art. No. Art. No. Art. No. Art. No. 3 3.2 9 0,8 04173 500 04163 04193 100 042103 300 4 4.3 12 1 04174 04164 300/1000 0418412 04194 042104 300/1000 5 5.3 15 1.2 04175 300/1000 04165 0418515 500 04195 100/1000 042105 300 6 6.4 18 1.6 04176 04166 0418618 04196 042106 300/1000 7 7.4 22 2 04167 500 04197 500 8 8.4 24 2 04178 100/500 04168 100/500 0418824 500 04198 100/500 042108 300 10 10.5 30 2.5 041710 041610 100/300 04181030 250 041910 100/300 0421010 50 12 13 37 3 041712 100 041612 04181237 500 041912 100 0421012 14 15 44 3 041714 041614 100 16 17 50 3 041716 041616 041916 100 16 17 40 6 04161640 25 18 20 56 4 041618 50 041918 50 20 22 60 4 0417 20 50 041620 041920 Washers, DIN 433 Thread Inside Outside s Steel galv., P. Qty. A2 P. Qty. Dia. Dia. Dia. blue pass. in mm in mm in mm in mm Art. No. Art. No. 4 4.3 8 0.5 04144 04154 5 5.3 9.5 1 04145 300/1000 04155 6 6.4 11 1.6 04146 04156 100 8 8.4 15 1.6 04148 04158 10 10.5 18 1.6 041410 100/1000 041510 12 13 20 2 041412 100/500 041512 14 15 24 2.5 041414 100 16 17 28 2.5 041416 50/500 04156 100 18 19 30 2.5 041418 100/500 20 21 34 3 041420 Butt Hinge Washers Bare brass Galvanized steel, blue passivated (A2K) Butt Hinge Washer Assortment Includes: All dimensions x 50 pieces = 200 pieces. Art. No. 0964 400 0 d mm d 1 mm s mm Bare brass Galvanized steel P. Qty. Art. No. Art. No. 6 10 0400006 04130206 8 14 2 0400008 04130208 100 11 16 0400011 041302011 13 18 0400013 041302013 OK-00395

RkJQdWJsaXNoZXIy MjYxMDEw