Wurth katalog proizvoda

MWF - 03/11 - 02671 - © Specified dimensions not binding. Subject to technical changes! FILLISTER-HEAD SCREWS DIN 6912 with low Allen head and key guide Bare 08.8 steel Galvanized 08.8 steel, blue passivated A2 A4 Nominal diameter d M4 M5 M6 M8 M10 M12 M14 M16 M20 M24 M30 d 1 in mm 7 8.5 10 13 16 18 21 24 30 36 45 b in mm 14 16 18 22 26 30 34 38 46 54 66 s in mm 3 4 5 6 8 10 12 14 17 19 22 k in mm 2.8 3.5 4 5 6.5 7.5 8.5 10 12 14 17.5 Attention: Screws may only be subjected to limited loading, cf. DIN EN ISO 898-1:2009 (This switchover concerns only a change in identification and designation of the strength class) Nominal diameter d Length I in mm Bare 08.8 steel Art. No. P. Qty. 08.8 steel, galv., blue passivated Art. No. P. Qty. A2 Art. No. P. Qty. A4 Art. No. P. Qty. M4 6 008846 500 008646 500 009846 500 009946 500 M4 8 008848 500 008648 500 009848 100 009948 1,000 M4 10 0088410 500 0086410 500 0098410 100 0099410 1,000 M4 12 0088412 500 0086412 500 0098412 100 0099412 500 M4 14 0086414 500 0098414 500 M4 16 0088416 500 0086416 500 0098416 100 0099416 1,000 M4 18 0088418 500 0086418 500 0098418 1,000 M4 20 0088420 500 0086420 500 0098420 100 0099420 1,000 M4 22 0086422 500 M4 25 0088425 500 0086425 500 0098425 500 0099425 500 M4 30 0088430 500 0086430 500 0098430 500 0099430 500 M4 35 0088435 500 0086435 500 0098435 200 M4 40 0088440 200 0086440 200 0098440 200 M4 45 0088445 200 0086445 500 0098445 500 M4 50 0086450 500 0098450 500 M4 55 0086455 100 M4 70 0086470 200 M4 110 00864110 100 00984110 100 M4 130 00984130 5 M5 6 008856 1,000 008656 500 009856 500 M5 8 008858 500 008658 500 009858 100 009958 500 M5 10 0088510 500 0086510 500 0098510 100 0099510 500 M5 12 0088512 500 0086512 500 0098512 100 0099512 500 M5 14 0086514 500 0098514 500 M5 16 0088516 500 0086516 500 0098516 100 0099516 500 M5 18 0088518 500 0086518 500 M5 20 0088520 500 0086520 500 0098520 100 0099520 500 M5 25 0088525 500 0086525 500 0098525 100 0099525 200 M5 30 0088530 500 0086530 500 0098530 100 0099530 200 M5 35 0088535 200 0086535 200 0098535 200 0099535 200 M5 38 0086538 500 M5 40 0088540 200 0086540 200 0098540 200 0099540 200 M5 45 0088545 200 0086545 200 0098545 200 0099545 200 M5 50 0088550 200 0086550 200 0098550 200 0099550 200 M5 55 0088555 200 0086555 200 M5 60 0088560 200 0086560 200 0098560 200 M5 65 0086565 200 M5 70 0088570 200 0086570 200 0098570 200 M5 75 0098575 200 M5 80 0088580 200 0086580 200 0098580 100 M5 100 00886100 50 M6 8 008868 500 008668 500 500 009968 500 M6 10 0088610 200 0086610 500 0098610 100 0099610 500 M6 12 0088612 200 0086612 500 0098612 100 0099612 500 M6 14 0088614 500 0086614 500 0098614 200 M6 16 0088616 200 0086616 500 0098616 100 0099616 200 M6 18 0088618 500 0086618 500 0098618 200 M6 20 0088620 200 0086620 500 0098620 100 0099620 200 M6 22 0088622 500 0086622 500 M6 25 0088625 200 0086625 500 0098625 100 0099625 200 M6 30 0088630 200 0086630 500 0098630 100 0099630 200 M6 35 0088635 200 0086635 200 0098635 100 0099635 200 M6 40 0088640 200 0086640 200 0098640 100 0099640 200 OK-00394

RkJQdWJsaXNoZXIy MjYxMDEw