Wurth katalog proizvoda

MWF - 10/07 - 02608 - © • Thread dia. d M5 M6 M8 M10 M12 M16 s mm 8 10 13 15 17 22 k mm 4.3 5.5 7 8.5 10 14 d 2 in mm 11.2 14.2 18.2 21 24 31 Ribbed Nuts Standard metric thread Strength class 10 (for bolts up to SC 10.9 and ribbed bolts SC 100) Surface: GEOMET ® 321 PLUS ® VL (for M5 zinc-nickel, transparent passivated (P3E) with sealing) Chrome(VI)-free: ‘ Fulfills the EU End-of-Life Vehicles Directive. Corrosion resistance: ‘ approx. 720 h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) Surface: yellow galvanized (A2C) Corrosion resistance: ‘ approx. 96 h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) Thread dia. GEOMET ® 321 PLUS ® VL P. Qty. Yellow galvanized P. Qty. d Art. No. Art. No. M5 0263935 * 02735 M6 0263936 02736 M8 0263938 100 02738 100 M10 02639310 027310 M12 02639312 027312 M16 02639316 50 027316 * GEOMET ® and PLUS ® VL are brands of the Metal Coatings International Inc. * Surface protection: ZnNi transparent passivated + sealing The GEOMET ® 321 PLUS ® VL coat- ing is a non-electrolytic, aluminum- gray, thin-layered coating consisting of zinc and aluminum lamellae together with a transparent topcoat. l Layer thickness: 7-12 µ m l Coefficient of friction: 0.09-0.14 Advantages of coating GEOMET ® 321 PLUS ® VL: l Contains no chromium VI and no other materials that are hazardous to health. l Fulfills the EU End-of-Life Vehicles Directive. l Very high corrosion resistance > 720 h, salt spray test according to ISO 9227/DIN 50021 (in comparison, yellow zinc-coated A2C 96 h) l Resistant to automobile operating materials (standard fuels, diesel, motor oil, coolant, etc.) l Environmental compatibility, water-based l Resistant to contact corrosion l Heat resistance at least 300°C l Excellent paint adhesion. OK-00393

RkJQdWJsaXNoZXIy MjYxMDEw