Wurth katalog proizvoda

MWF - 11/10 - 02388 - © WASHERS FOR WOOD CONNECTORS according to DIN 1052 • Galvanized. • DIN 436. • Material: steel. • Surface: galvanized, untreated. • DIN 440. • Material: steel. • Surface: galvanized, bare metal. Thread dia. in mm d in mm a in mm s in mm Art. No. galvanized P. Qty. Art. No. untreated P. Qty. 10 11 30 3 045311303 100 – – 12 13.5 40 4 045314404 100 045314 100 16 17.5 50 5 045318505 100 045318 100 20 22 60 5 045322605 100 045323 100 22 24 70 6 045324706 50 – – Thread dia. in mm d 1 in mm d 2 in mm s in mm Art. No. galvanized P. Qty. Art. No. blank P. Qty. 5 5.5 18 2 045955 100 045455 100 6 6.6 22 2 045966 100 045466 100 8 9 28 3 045995 100 04549 100 10 11 34 3 0459115 100 0454115 100 12 13.5 44 4 045914 100 045414 100 16 17.5 56 5 045918 100 045418 100 20 22 72 6 045923 50 045422 50 22 24 80 6 045925 50 045424 50 24 26 85 6 045927 25 045426 25 27 30 98 6 045930 25 045430 25 Outside dia. in mm Inside dia. in mm Thickness in mm Art. No. P. Qty. 58 14 6 045113 50 68 19 6 045119 50 80 23 8 045123 25 92 25 8 045125 25 105 27 8 045127 25 Can be stored in ORSY ® system Can be stored in ORSY ® system OK-00391

RkJQdWJsaXNoZXIy MjYxMDEw