Wurth katalog proizvoda
OK-02531 VIŠELINIJSKI LASER MLG 19 Br. artikla 5709300042 Kom : 1 Detalji/primena Vodovodne i električne instalacije, primena u građevinarstvu, enterijer itd. CL01_6102030316, Rev: 0.435, State: 24. 09. 2022 Würth Danmark A/S Montagevej 6 6000 Kolding Max. temperature condi- tions -50 °C Length 132 mm Width 90 mm Height 118 mm IP protection class IP 54 Type of rechargeable battery/battery Lithium Details/Application Plumbing or alignment in construction or decoration; cabinetry, piping, wiring installation, etc. Battery pack Universal bracket PV14with 1/4” connection thread Plastic case with EVA inlay Art. no. 5709 042 P. Qty.: 1 Baterija Pl stični kofer sa 3D uloškom Univerzalni nosač PV14 sa 1/4” priključnim navojem
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw