Wurth katalog proizvoda
SRB - MWF - 09/15 - 10745 - © PREGLED VARIFIX ® -MONTAŽNIH ŠINA 41/22/2.5 41/41/1.8 41/41/2.5 41/44/2.5 41/62/3.0 41/82/2.5 41/124/3.0 Br. art. Br. art. Br. art. Br. art. Br. art. Br. art. Br. art. 0862001005 0862001007 0862001006 0862001225 0862001227 0862001226 0862001250 0862001236 0862001229 0862001237 0862001231 0862001251 0862001232 0862001239 0862001234 0862001442 0862001443 0862001444 Opetrećenje ( t R ) F [kN/m] Opetrećenje ( t R ) F [kN/m] Opetrećenje ( t R ) F [kN/m] Opetrećenje ( t R ) F [kN/m] Opetrećenje ( t R ) F [kN/m] Opetrećenje ( t R ) F [kN/m] Opetrećenje ( t R ) F [kN/m] 27,24 6,81 2,51 58,78 14,69 6,53 74,79 18,70 8,31 80,52 20,13 8,95 153,87 38,47 17,10 222,92 55,73 24,77 496,98 124,25 55,22 1,05 0,53 0,30 3,67 2,09 1,20 4,67 2,69 1,54 5,03 3,03 1,74 9,62 6,15 4,27 13,93 8,92 6,19 31,06 19,88 13,81 0,18 0,12 0,08 0,75 0,50 0,34 0,96 0,64 0,44 1,08 0,71 0,49 3,03 2,01 1,40 4,55 3,48 2,65 10,14 7,77 6,14 0,05 0,03 0,02 0,24 0,18 0,13 0,31 0,23 0,17 0,35 0,25 0,19 1,01 0,75 0,57 1,92 1,43 1,09 4,97 4,11 3,45 – S280 GD + Z 150/275 – S280 GD + Z 150/275 S280 GD + Z 150/275 – S280 GD + Z 150/275 S280 GD + Z 150/275 – S280 GD + Z 150/275 – S280 GD + Z 150/275 2,5 2,0 / 3,0 / 6,0 1,65 1,8 2,0 / 3,0 / 6,0 1,96 2,5 fbv: 2,0 / 3,0 / 6,0 fsv: 3,0 / 6,0 2,45 fbv 2,78 fsv 2,5 3,0 / 6,0 3,30 3,0 6,0 3,98 fbv 4,03 fsv 2,5 3,0 / 6,0 5,30 3,0 6,0 7,96 22 12,2 x 20 – – 35 22 12,2 x 20 – – 35 22 12,2 x 20 – – 35 22 12,2 x 20 – – 35 22 14,0 x 30 – – 50 22 12,2 x 20 – – 35 22 14,0 x 30 – – 50 1,16 1,04 2,19 2,02 2,08 2,34 2,00 2,10 3,14 2,20 2,20 4,38 3,04 3,16 4,78 4,10 4,10 6,28 6,20 6,20 9,56 1,32 1,14 1,27 0,78 5,12 2,46 2,54 1,48 6,57 3,13 3,29 1,45 7,41 3,37 3,37 1,30 20,38 6,44 6,70 2,06 38,23 9,33 9,33 2,47 129,10 20,80 20,80 3,68 2,05 5,83 2,85 1,63 2,05 7,14 3,48 1,75 2,05 9,36 4,57 1,73 2,05 11,67 5,69 1,63 2,05 15,18 7,35 1,78 2,05 18,72 9,13 1,73 2,05 30,36 14,70 1,78 1 ) 2 ) OK-02043
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw