Wurth katalog proizvoda
SRB - MWF - 04/13 - 04152 - © 35(*/(' 725; %,&(9$ .2-, 6( ,63258þ8-8 * L = 35 mm ** Hldr. 5/16" Originalna YHOLÿLQD A max. in mm TX size TX ZEBRA ® Impact Flex 1/4" L = 29 mm 0614 ... TX 1/4" L = 25 mm 0614 ... TX sa rupom za pin 1/4" L = 25 mm 0614 ... TX 1/4" L = 70 mm 0614 ... TX 7 mm L = 70 mm 0614 ... TX 5/16" L = 50 mm 0614 ... TX 5/16" L = 100 mm 0614 … TX 10 mm L = 30 mm 0614 ... TX sa rupom za pin 10 mm L = 30 mm 0614 ... TX 10 mm L=75 mm 0614 ... TX 10 mm L = 120 mm 0614 ... 1.20 TX 6 310 6 1.99 TX 7 2.31 TX 8 310 8 352 608 2.50 TX 9 310 9 352 609 2.74 TX 10 311 03 311 0 352 610 331 0 341 0 3.27 TX 15 311 53 311 5 352 615 331 5 3.86 TX 20 312 03 312 0 352 620 332 0 342 0 787 205 787 201 788 820 788 20 788 120 4.43 TX 25 312 51 312 5 352 625 332 5 342 5 787 255 787 251 788 825 788 25 788 125 4.99 TX 27 312 7 352 627 787 275 788 827 788 27 788 127 5.52 TX 30 313 03 313 0 352 630 333 0 343 0 787 305 787 301 788 830 788 30 788 130 6.65 TX 40 314 03 314 0 352 640 787 405 787 401 788 840 788 40 788 140 788 240 7.82 TX 45 314 51* 787 455 787 451 788 845 788 45 788 145 788 245 314 5** 353 545** 8.83 TX 50 315 01* 787 505 787 501 788 850 788 50 788 150 788 250 315 0** 353 550** 11.22 TX 55 315 5** 353 555** 788 855 788 55 788 155 P. Qty. 5 P. Qty. 1/10 P. Qty. 5 P. Qty. 1/5 P. Qty. 1/5 P. Qty. 1/5 P. Qty. 1/5 P. Qty. 1/5 P. Qty. 1/5 P. Qty. 1/5 P. Qty. 1/5 OK-01262
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw