Wurth katalog proizvoda
Br. art. P./kom. A mm B/C mm A inches TX 4 50 100/20 2 inch 061348204 1 TX 5 50 100/20 2 inch 061348205 1 TX 6 50 100/20 2 inch 061348206 1 TX 7 50 100/20 2 inch 061348207 1 TX 8 60 100/20 2 3/8 inch 061348208 1 TX 9 60 100/20 2 3/8 inch 061348209 1 TX 10 80 100/20 3 1/16 inch 061348210 1 TX 15 80 100/20 3 1/16 inch 061348215 1 Osovina: Okrugla, mat hromirana. 3ULKYDW 8QXWUDŊQML 7; FUQD WDÿND Garnitura odvijaÿa u plastiÿnoj kaseti TX - odvijaÿi Br. art. 06134891 Br. art. P./kom. TX 5 061348205 1 TX 6 061348206 1 TX 7 061348207 1 TX 8 061348208 1 TX 9 061348209 1 TX 10 061348210 1 TX 15 061348215 1 32',=$þ Osovina: Okrugla. Primena: specijalni viljuškasti otvor ]D XNODQMDQMH ÿYUVWR XOHŤLŊWHQLK GHORYD QD ŊWDPSDQLP SORÿDPD Osovina Ø mm Br. art. P./kom. A mm B/C mm A inch 3.5 50 100/20 2 inch 0613485035 1 SRB - MWF - 09/16 - 07945 - © *$51,785$ 2'9,-$þ$ 8 3/$67,þ12- .$6(7, 2'9,-$þ 7; Šlic i krstasti odvijaÿi Br. art. 06134892 mm Br. art. Br. art. P./kom. 0.30 x 1.5 x 40 0613480015 PH 00 061348100 1 0.4 x 2.0 x 60 0613480020 PH 0 06134810 1 0.4 x 2.5 x 75 0613480025 PH 1 06134811 1 0.5 x 3.0 x 75 0613480030 OK-01251
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw