Wurth katalog proizvoda
SRB - MWF - 09/16 - 07332 - © 2'9,-$þ 6$ µ 35,+9$720 Odvijaÿ sa 1/4µ prihvatom 2VRYLQD RGYLMDÿD RNUXJOD KURPLUDQD SROLUDQD 3ULKYDW ',1 $ 3ULPHQD ]D QDVDGQLNH VD XJDRQLP SULKYDWRP 6O ² VD VDYLWOMLYRP JXPLUDQRP RVRYLQRP Odvijaÿ sa brzim futerom, 1/4µ prihvatom 6-ugaoni 2VRYLQD RGYLMDÿD ŊHVWRXJDRQD VD SULKYDWRP ]D NOMXÿ PDW KURPLUDQD *ODYD SRFLQNRYDQD SROLUDQD 3ULKYDW ',1 ' 3ULPHQD ]D XPHWNH VD XJDRQLP SULKYDWRP 6O ² VD VDYLWOMLYRP JXPLUDQRP RVRYLQRP Odvijaÿ sa 1/4µ prihvatom 6-ugaoni 2VRYLQD RGYLMDÿD RNUXJOD VD PDJQHWRP *ODYD SRFLQNRYDQD SROLUDQD 3ULKYDW ',1 ' 1 2 1 1 2 Sl. Inch mm A inch Br. art. Pak/ kom. A mm B/C mm 1 " 110 106/35 6/10 LQFK 061321021 1 2 " 177 106/35 ² 6" 061328021 1 Sl. Inch A inch Br. art. Pak/ kom. A mm B/C mm 1 " 110 106/35 LQFK 0613430310 1 2 " 150 106/35 6" 06134733 1 Inch A inch Br. art. Pak/ kom. A mm B/C mm 100 106/35 061343031 1 OK-01236
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw