Wurth katalog proizvoda
5(' /,1( 2'9,-$þ, 2'9,-$þ 6$ 3+,/,36 3+ 35,+9$720 2'9,-$þ 6$ 3= 35,+9$720 2'9,-$þ 6$ ʼn/,& 35,+9$720 Art. P./kom. A mm B/C mm A inÿ PH1 80 100/31 3 1/8" 57512321 12 PH2 100 110/34 4" 57512322 PH3 150 122/38 6" 57512323 6 Art. P./kom. A mm B/C mm A inÿ PZ1 80 100/31 3 1/8" 57512331 12 PZ2 100 110/34 4" 57512332 Art. P./kom. A mm B/C mm A inÿ 0.6 × 3.5 100 70/22 1/8 × 4" 5751231035 12 1.0 × 5.5 125 100/31 7/32 × 5" 5751231055 1.2 × 6.5 150 110/34 1/4 × 6" 5751231065 1.2 × 8.0 175 122/38 5/16 × 7" 575123108 6 2VRYLQD RGYLMDÿD RNUXJOD PDW KURPLUDQD 3ULKYDW ',1 3+ ,62 3+ %ODFN 3RLQW 1RUPD ',1 2VRYLQD RGYLMDÿD RNUXJOD PDW KURPLUDQD 3ULKYDW ,62 3= %ODFN 3RLQW 1RUPD ',1 2VRYLQD RGYLMDÿD RNUXJOD PDW KURPLUDQD 3ULKYDW ',1 $ ,62 %ODFN 3RLQW 1RUPD ',1 65% OK-01234
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw