Wurth katalog proizvoda
a b A B/C b A mm mm mm mm u inch Br. art. P./kom. 0.6 x 3.5 75 83/27 4/- 1/8 x 3 1 ¼ 16 ” 0613424035 * 1 0.8 x 4.0 90 96/31 4/- 5/32 x 3 5 ¼ 8 ” 061342404 * 1 1.0 x 5.5 100 96/31 5/8 7/32 x 4” 0613424055 1 1.2 x 6.5 125 106/35 6/10 1/4 x 5” 0613424065 1 1.6 x 8.0 150 114/38 8/13 5/16 x 6” 061342408 1 1.6 x 10.0 175 114/38 8/13 3/8 x 7” 061342410 1 SRB - KR - 11/11 - 09871 - © =(%5$ 2'9,-$þ /$6(57,3 Sa šestougaonomosovinom i prihvatom za kljuÿ Odvijaÿ sa šlic prihvatom 2VRYLQD RGYLMDÿD ŊHVWRXJDRQD VD SULKYDWRP ]D NOMXÿ PDW KURPLUDQD 3ULKYDW ',1 $ ,62 /DVHUWLS %ODFN SRLQW Odvijaÿ sa Phillips (PH) prihvatom 2VRYLQD RGYLMDÿD ŊHVWRXJDRQD VD SULKYDWRP ]D NOMXÿ PDW KURPLUDQD 3ULKYDW ',1 3+ ,62 /DVHUWLS %ODFN SRLQW Lasertip-ProÀl /DVHUVNRP REUDGRP QD SRYUŊLQDPD SULKYDWD VX XVHÿHQH RŊWUH EUD]GH ,]X]HWQR ÿYUVWR VLJXUQR QDOHJDQMH SULKYDWD RGYLMDÿD X JODYX YLMND 9LŊL SUHQRV PRPHQWD NRML REH]EHăXMH YHúD NRQWDNWQD SRYUŊLQD 9HúD VLJXUQRVW ]ERJ XPDQMHQMD SURNOL]DYDQMD UH]XOWLUD VPDQMHQMHP RŊWHúHQMD YLMDND L RVHWOMLYLK SRYUŊLQD 1HPD UHSR]LFLRQLUDQMD X VOXÿDMX QHSUDYLOQRJ RGYLMDQMD EH] XGDUQH NDSH L SULKYDWD ]D NOMXÿ A B/C A PH mm mm mm u inch Br. art. P./kom. P + 80 96/31 5/8 3 1 ¼ 8 ” 06134251 1 3+ 100 106/35 6/10 4” 06134252 1 3+ 150 114/38 8/13 6” 06134253 1 OK-01221
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw