Wurth katalog proizvoda
SPIRALNA BURGIJA HSCO8 WN MAGMA Primena: Materijali koji se teško obrađuju (npr. Hardox 400–500), kao što su kašike bagera, dodaci (okolpi) za kamione, oprema za čišćenje snega, poljoprivredna mehanizacija itd. • Serijska bušenja u konvencionalnim čelicima gde se zahteva dug radni vek alata CL01_7501030885, Rev: 0.494, State: 28. 10. 2022 Adolf Würth GmbH & Co. KG, 74650 Künzelsau Prečnik (Ø) Ukupna Dužina (mm) Dužina žleba za strugotinu (l2) Br.art. Pak/kom. 1.0 mm 34 mm 6 mm 0618940100 10 1.5 mm 40 mm 9 mm 0618940150 10 2.0 mm 49 mm 12 mm 0618940200 10 2.5 mm 57 mm 14 mm 0618940250 10 3.0 mm 61 mm 16 mm 0618940300 10 3.2 mm 65 mm 18 mm 0618940320 10 3.3 mm 65 mm 18 mm 0618940330 10 3.5 mm 70 mm 20 mm 0618940350 10 4.0 mm 75 mm 22 mm 0618940400 10 4.2 mm 75 mm 22 mm 0618940420 10 4.5 mm 80 mm 24 mm 0618940450 10 5.0 mm 86 mm 26 mm 0618940500 10 5.5 mm 93 mm 28 mm 0618940550 5 6.0 mm 93 mm 28 mm 0618940600 5 6.5 mm 101 mm 31 mm 0618940650 5 6.8 mm 101 mm 34 mm 0618940680 5 7.0 mm 109 mm 34 mm 0618940700 5 7.5 mm 109 mm 34 mm 0618940750 5 8.0 mm 117 mm 37 mm 0618940800 5 8.5 mm 117 mm 37 mm 0618940850 1 9.0 mm 125 mm 40 mm 0618940900 1 9.5 mm 125 mm 40 mm 0618940950 1 10.0 mm 133 mm 43 mm 0618941000 1 10.2 mm 133 mm 43 mm 0618941020 1 10.5 mm 133 mm 43 mm 0618941050 1 11.0 mm 142 mm 47 mm 0618941100 1 11.5 mm 142 mm 47 mm 0618941150 1 12.0 mm 151 mm 51 mm 0618941200 1 12.5 mm 151 mm 51 mm 0618 941250 1 13 mm 151 mm 51 mm 0618941300 1 Suitable for tensile strength up to 1550 N/mm 2 Color Coding System ▉ High-strength material Details/Application Materials that are difficult to machine (e.g. Hardox 400–500), such as excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery etc. • Holes in conventional steels where a long service life is required OK-02549
Made with FlippingBook
RkJQdWJsaXNoZXIy MjYxMDEw